Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper-Atkins® Espresso Thermometer, 2237-04c-8, With Clip, 1¾" Dial, 7" Stem, Nsf - Min Qty 10

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cooper-Atkins® Espresso Thermometer, 2237-04c-8, With Clip, 1¾" Dial, 7" Stem, Nsf - Min Qty 10

Item #: WBB865763

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($94.00)

Price: $9.40
Product Information
Customer Review
Product Q&A
Cooper-Atkins® Espresso Thermometer, 2237-04C-8, With Clip, 1¾" Dial, 7" Stem, NSF

The key to steaming milk is to build volume before it gets too hot. A 1-3/4" / 4.5 cm dial with proper froth zone on a 7" / 17.8 cm stem that allows for accurate measurement when using the adjustable stainless steel vessel clip.

Features

  • Temperature Range: -10 to 100°C
  • Accuracy: ±1°C

Product Specifications

    • BRANDCooper-Atkins®
    • MANUFACTURERS PART NUMBER2237-04C-8
    • DESCRIPTIONEspresso Thermometer
    • WIDTH INCHES1 3/4
    • HEIGHT INCHES7 1/2
    • CONSTRUCTIONStainless Steel
    • MINIMUM TEMPERATURE °F-10
    • MAXIMUM TEMPERATURE °F100
    • WEIGHT LBS.0.0625
    • DIAMETER INCHES1-3/4
    • INCLUDESAdjustable Stainless Steel Vessel Clip
    • APPLICATIONSFood Service
    • LIMITED WARRANTY1 Year
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!