Take 15% off your entire order!

Offer applied at checkout

Dinex DX119261 - Juice Cup, 6 Oz., 24/Cs, Cranberry

Dinex DX119261 - Juice Cup, 6 Oz., 24/Cs, Cranberry

Item #: WBB1189987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$150.97 up to 25% OFF

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex ® Juice Cup, 6 Oz., 24/Cs, Cranberry, DX119261

Features:
  • Textured Finish
  • Classic Traditional Styling
  • Danish Design With Double Wall (Air Void) Insulation
  • Features China-Like Finish With Stylish Thin Lip

Product Specifications

  • DESCRIPTIONDinex® Juice Cup
  • BRANDDinex
  • WIDTH INCHES11
  • MATERIALUrethane Foam
  • HEIGHT INCHES8-3/4
  • DEPTH INCHES8-1/4
  • CASE QUANTITY1
  • CAPACITY6 Oz.
  • MANUFACTURERS PART NUMBERDX119261
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX300084 - Turnbury® Insulated Pedestal Base Mug, 8 Oz. 48/Cs, Sage

Item #: B1190305

Not Yet Rated

Usually ships in 5 to 8 days

$137.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX119261 - Juice Cup, 6 Oz., 24/Cs, Cranberry

Dinex DX119261 - Juice Cup, 6 Oz., 24/Cs, Cranberry

Item #: WBB1189987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant