Cambro D24608 - Tumbler Delmar, 24 Oz., Sapphire Blue - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
This Sapphire Blue colored Del Mar Tumblers have a Crackled glass look features the lightweight handling of plastic. It has a thick sturdy base and rolled rim edge for added stability and is made of impact resistant SAN plastic.
PRICE
$74.88 Sold in packages of 36 / $2.08 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/16 in |
| Diameter | 6-5/8 in |
Product Details
| Style | Del Mar® |
| Type | Tumbler |
| Capacity | 24 oz |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Color | Sapphire Blue |
| Manufacturers Part Number | D24608 |
| Shape | Round |
| Brand | Cambro |