Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Philadelphia 76ers Basketball Mat
See all 243 items in product family

Philadelphia 76ers Basketball Mat

Item #: WBB497972

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.99 Save up to 29%
Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
Philadelphia 76ers Basketball Mat

For all those hoops fans out there: basketball-shaped area rugs by FANMATS. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Machine washable. Officially licensed. Chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES29
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • DESCRIPTIONBasketball Mat
    • MANUFACTURERS PART NUMBER10200
    • PACKAGE QUANTITY1
    • STYLEPhiladelphia 76ers
    • TYPENBA
    • DIAMETER INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!