take 10% off our everday low prices!

Offer applied at final checkout

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFP2HC-1G

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFP2HC-1G

Item #: WBB383699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18,228.00 up to 57% OFF

Price: $7,759.78

$1,293.30 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,759.78 or save 3% on purchase.

Quantity

Customers Also Viewed

CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front with glass door(s) and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat with manual defrost button provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures at or near 0°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R404A refrigerant.
  • Automatic defrost system is fully automatic, time-initiated and temperature terminated operation.
DOORS
  • Choose from glass door or half-glass door configuration.
  • Triple pane heated glass doors.
  • Anti-microbial door handles are standard.
  • Doors with cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Vertical fluorescent interior lighting.
  • 6" heavy-duty casters included, two with brakes. HFPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase. 208-230 volt units are designed for field wiring.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURERS PART NUMBERHFP2HC-1G
  • COMPRESSOR TYPETop Mount
  • DESCRIPTIONHorizontal Bottle Cooler
  • SERIESHorizon
  • CAPACITY CUBIC FEET49
  • MATERIALSteel
  • WIDTH INCHES50
  • DEPTH INCHES26-1/4
  • HEIGHT INCHES33-1/4
  • COMPARTMENT WIDTH INCHES48
  • COMPARTMENT DEPTH INCHES28
  • SHELF QUANTITY3
  • VOLTAGE115
  • VOLTS115
  • AMPS6.8
  • POWER CORD LENGTH FEET9
  • HORSEPOWER1/2
  • DOOR QUANTITY2
  • COMPRESSOR WARRANTY4 Years
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • INTERIOR WIDTH INCHES48
  • WARRANTY1 Year Parts & Labor
  • INTERIOR DEPTH INCHES28
  • REFRIGERANT TYPER134A
  • WEIGHT LBS.562
  • COLORWhite
  • COLOR FINISHWhite
  • DOOR TYPEGlass Door
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFPS2HC-5HG

Item #: WBB383699

Not Yet Rated

Usually ships in 7 to 10 days

$8,690.40

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFP2HC-1G

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFP2HC-1G

Item #: WBB383699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top