take 10% off our everday low prices!

Offer applied at final checkout

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFS2HC-5HG

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFS2HC-5HG

Item #: WBB383764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18,135.00 up to 57% OFF

Price: $7,720.76

$1,286.79 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,720.76 or save 3% on purchase.

Quantity

Customers Also Viewed

CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front with glass door(s) and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat with manual defrost button provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures at or near 0°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R404A refrigerant.
  • Automatic defrost system is fully automatic, time-initiated and temperature terminated operation.
DOORS
  • Choose from glass door or half-glass door configuration.
  • Triple pane heated glass doors.
  • Anti-microbial door handles are standard.
  • Doors with cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Vertical fluorescent interior lighting.
  • 6" heavy-duty casters included, two with brakes. HFPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase. 208-230 volt units are designed for field wiring.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURERS PART NUMBERHFS2HC-1HG
  • COMPRESSOR TYPETop Mount
  • DESCRIPTIONDeep Well Horizontal Cooler
  • SERIESBB-G
  • CAPACITY CUBIC FEET49
  • MATERIALSteel & Glass
  • WIDTH INCHES95
  • DEPTH INCHES27
  • HEIGHT INCHES37-1/4
  • COMPARTMENT WIDTH INCHES76
  • COMPARTMENT DEPTH INCHES22-1/2
  • COMPARTMENT HEIGHT INCHES27
  • SHELF QUANTITY6
  • VOLTS208-230
  • AMPS7.4
  • HORSEPOWER1/2
  • DOOR QUANTITY3
  • CONSTRUCTIONSteel & Glass
  • APPLICATIONCommercial
  • INTERIOR WIDTH INCHES76
  • INTERIOR HEIGHT INCHES27
  • INTERIOR DEPTH INCHES22-1/2
  • WEIGHT LBS.562
  • COLORStainless Steel
  • COLOR FINISHStainless Steel
  • DOOR TYPEHalf-Glass Door
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFPS2HC-5HG

Item #: WBB383764

Not Yet Rated

Usually ships in 7 to 10 days

$8,690.40

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFS2HC-5HG

Reach-in Freezer Horizon Series Glass & Half-Glass Doors, 52"W - HFS2HC-5HG

Item #: WBB383764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top