Take 15% off your entire order!

Offer applied at checkout

Vollrath, Triennium Beverage Service, 46400, 8-1/2 Oz. Quart Capacity, Satin Finish

Vollrath, Triennium Beverage Service, 46400, 8-1/2 Oz. Quart Capacity, Satin Finish

Item #: WBB1226188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Triennium Beverage Service, 46400, 8-1/2 Oz. Quart Capacity, Satin Finish

Features:
  • Available in satin or mirror-finish exterior to complement any dcor
  • Stainless steel is resistant to corrosion, pitting and rusting
  • Unique triangular body design creates an elegant and upscale presentation
  • Satin-finish interior to minimize the appearance of wear - extends life of product
  • Knob top lid for easy refilling
  • Sturdy hidden hinge design for greater durability
  • Seamless spouts offer an elegant look, precise directional pouring and easy cleaning
  • Offered in a variety of sizes to accommodate individual table service as well as buffet presentation
  • Dishwasher safe

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER46400
  • DESCRIPTIONTriennium Beverage Service
  • STYLESatin
  • PACKAGE QUANTITY1
  • CAPACITY OUNCES8-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tilt & Pour® Server 42 Oz - White - Pkg Qty 12

Item #: B214463

Not Yet Rated

Usually ships in 5 to 8 days

$249.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Triennium Beverage Service, 46400, 8-1/2 Oz. Quart Capacity, Satin Finish

Vollrath, Triennium Beverage Service, 46400, 8-1/2 Oz. Quart Capacity, Satin Finish

Item #: WBB1226188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant