Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MCDRLSCORK - Securit Cork Designer Menu Cover, 10 x 13
See all 42 items in product family

American Metalcraft MCDRLSCORK - Securit Cork Designer Menu Cover, 10 x 13

Item #: WBB550792

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($122.85)

Price: $40.95
Product Information
Customer Review
Product Q&A
Securit®Cork Designer Menu Cover, 10X13

Cork Designer Menu holders, Environmentally-friendly cork gets put to good use on these retro-looking menus and wine cards. Menu holder features (2) easy to wipe clean 2-page plastic inserts. 10" W x 13" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMCDRLSCORK
    • CAPACITY(2) 2 Page Plastic Inserts
    • HEIGHT INCHES13
    • STYLECork Designer
    • COLORCork
    • WIDTH INCHES10
    • MATERIAL(S)Cork

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!