- Ideal for manual 8 and 12 multi-channel pipetting procedures
- Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems.
- Plates are molded of autoclavable polypropylene
- Each 2ml well has a round bottom for easy sample retrieval; alphanumerically identified
- Optional, specially designed, polypropylene, keyed fit cover separates each well with a sealing ring; reduces evaporation and permits safe and stable stacking of plates
- Steam autoclavable at 121°C (250°F)
- Dimensions: 12.8 x 8.5 x 4.1cmH (5 x 3⅜ x 1⅝") Note : Sterilized products are not returnable.
Bel-Art Cover for 96 Deep-Well Plate, Plastic 24Pk)
Write a Review
|
Questions & Answers (0)
Product Description
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37860-0004 |
| Type | Plate Cover |
| Description | Covers |
| Brand | Bel-Art |