discount codeFree shipping over 300

Applied at checkout

Carlisle 4304042 - Durus® Rimmed Bowl 6 Oz., 6", Bone - Pkg Qty 48

Carlisle 4304042 - Durus® Rimmed Bowl 6 Oz., 6", Bone - Pkg Qty 48

Item #: WBB624740

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $336.00 / Pkg of 48

Quantity

Popular item in this category

Carlisle 4304002 - Durus® Rimmed Bowl, 6 Oz., 6", White

Usually ships in 5 to 8 days

Not Yet Rated

$6.90

Customers Also Viewed

Durus® Rimmed Bowl 6 Oz., 6" - Bone

Features:
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4304042
  • TYPERimmed Bowl
  • TYPEFruit Bowl
  • CAPACITY6.30 fl oz
  • STYLEDurus®
  • COLOR FINISHBone
  • DEPTH INCHES1
  • MATERIALMelamine
  • CASE QUANTITY48 Each
  • DIAMETER INCHES4-6/7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4304042 - Durus® Rimmed Bowl 6 Oz., 6", Bone - Pkg Qty 48

Carlisle 4304042 - Durus® Rimmed Bowl 6 Oz., 6", Bone - Pkg Qty 48

Item #: WBB624740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top