Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HAMSC - Sauce Cup, 2 Oz., 2-1/8" Dia. x 1-5/8"H, Hammered Dimples
See all 19 items in product family

American Metalcraft HAMSC - Sauce Cup, 2 Oz., 2-1/8" Dia. x 1-5/8"H, Hammered Dimples

Item #: WBB551577

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 43 ($119.97)

Price: $2.79
Product Information
Customer Review
Product Q&A
Sauce Cup, 2 oz., 2-1/8" Dia. X 1-5/8"H, Hammered Dimples

Hammered sauce cup, This little cup has as many hammered dimples as it does potential uses! 2 oz. (59.2 mL)2-1/8" Dia. x 1-5/8" H (5.4 x 4.1 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHAMSC
    • CAPACITY2 Oz
    • HEIGHT INCHES1.625
    • STYLEHammered
    • COLORStainless
    • WIDTH INCHES2.25
    • CONSTRUCTIONStainless
    • LENGTH INCHES2.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!