Winco SP-612 Salt & Pepper Grinders, 6"H, Rubberwood, Black Matt Finish, 2 Piece Set - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Grinders, Salt & Pepper Matt Finish (2 Piece/Set).
PRICE
$83.85 Sold in packages of 3 / $27.95 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Width | 5 in |
| Height | 2-5/8 in |
Product Details
| Type | 2 Piece Set |
| Material | Rubberwood |
| Package Quantity | 3 |
| Description | Salt & Pepper Grinders |
| Color | Black |
| Manufacturers Part Number | SP-612 |
| Brand | Winco |