Take 15% off your entire order!

Offer applied at checkout

American Metalcraft B31 - Sauce Dish, 8 Oz. Capacity, 3-1/2" Dia.

American Metalcraft B31 - Sauce Dish, 8 Oz. Capacity, 3-1/2" Dia.

Item #: WBB552596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 22

Price: $4.48

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sauce Dish, 8 oz. Capacity, 3-1/2" Dia

Stainless Steel Sauce cups 8 oz. (236 mL), 3-1/2" Dia. x 2" Deep (8.9 x 5.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERB31
  • STYLERound, Sauce Dish
  • COLORStainless
  • WIDTH INCHES3.5
  • DEPTH INCHES2
  • CONSTRUCTIONS/S
  • DIAMETER INCHES3-1/2
  • CAPACITY OUNCES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft B34 - Sauce Dish, 4 Oz. Capacity, 3" Dia.

Item #: B552597

Not Yet Rated

Usually ships in 7 to 10 days

$4.26

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft B31 - Sauce Dish, 8 Oz. Capacity, 3-1/2" Dia.

American Metalcraft B31 - Sauce Dish, 8 Oz. Capacity, 3-1/2" Dia.

Item #: WBB552596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant