Take 15% off your entire order!

Offer applied at checkout

Carlisle 130060 - Serving Tray 7-1/2", Cobalt Blue - Pkg Qty 12

Carlisle 130060 - Serving Tray 7-1/2", Cobalt Blue - Pkg Qty 12

Item #: WBB624235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Price: $141.00 / Pkg of 12

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Serving Tray 7-1/2" - Cobalt Blue

Features:
  • 13" round tray has 1-1/2" deep rim to prevent spills
  • Perfect for serving individual meals
  • Sturdy melamine tray is dishwasher safe; NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER130060
  • TYPEServing Tray
  • TYPEServing Tray
  • HEIGHT INCHES1-3/7
  • COLOR FINISHCobalt Blue
  • MATERIALMelamine
  • DIAMETER INCHES13
  • CASE QUANTITY12 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 047230 - Tortilla Server W/Lid, 12" Dia., Translucent - Pkg Qty 6

Item #: B637915

Not Yet Rated

Usually ships in 4 to 7 days

$82.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 130060 - Serving Tray 7-1/2", Cobalt Blue - Pkg Qty 12

Carlisle 130060 - Serving Tray 7-1/2", Cobalt Blue - Pkg Qty 12

Item #: WBB624235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant