Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PLA810 - Sizzle Platter, 11-1/2 x 8, Aluminum
See all 25 items in product family

American Metalcraft PLA810 - Sizzle Platter, 11-1/2 x 8, Aluminum

Item #: WBB551609

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($90.00)

Price: $10.00
Product Information
Customer Review
Product Q&A
Sizzle Platter, 11.5X8, Aluminum

Made of aluminum for long lasting durability and easy cleaning. Beautiful mirror finish on aluminum. Metal heats quickly and holds temperature longer. Hardwood 3/4" deep under liners sold separately. Size is 8" W x 11-1/2" L. Package quantity is 12.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERPLA810
    • DESCRIPTIONSizzle Platter, 11-1/2 in x 8 in

    • WIDTH INCHES8
    • CONSTRUCTIONAluminum
    • LENGTH INCHES11-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!