Winco WWB-14 Woven Salad Bowl - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
14" Woven Wood Salad Bowl.
PRICE
$54.48 Sold in packages of 12 / $4.54 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 3 in |
| Diameter | 14 in |
Product Details
| Type | Salad Bowl |
| Material | Wood |
| Package Quantity | 12 |
| Description | Woven Salad Bowl |
| Manufacturers Part Number | WWB-14 |
| Brand | Winco |