Take 15% off your entire order!

Offer applied at checkout

Corrugated Plastic Knockdown Tray, 24x12x4-1/2, Gray (Min. Purchase Qty 100+) - Pkg Qty 500

Corrugated Plastic Knockdown Tray, 24x12x4-1/2, Gray (Min. Purchase Qty 100+) - Pkg Qty 500

Item #: WBB431074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.50 ea.

Price: $1,750.00 / Pkg of 500

$291.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,750.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Corrugated Plastic Knockdown Tray, 24x12x4-1/2, Gray (Min. Purchase Qty 100+)

All trays are all nestable or straight wall, and are available in either a knockdown (shipped flat) or sonic welded (shipped nested) version.All trays are made out of 160# Double Faced High Density Polyethylene corrugated plastic.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES12
  • HEIGHT INCHES4-1/2
  • CAPACITY CUBIC FEET0.75
  • CAPACITY GALLONS5.61
  • COLOR FINISHGray
  • ASSEMBLYKnockdown
  • BRANDMinnesota Diversified
  • CONSTRUCTIONCorrugated Plastic
  • MANUFACTURER PART NUMBER5575-Gray-100
  • MINIMUM PURCHASE QUANTITY500
  • PACKAGE QUANTITY1
  • SHIPPING METHODStacked/Flat
  • STACK AND/OR NESTNest
  • STYLETray
  • WEIGHT LBS0.80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Corrugated Plastic Knockdown Tray, 13x12x4-1/2, Yellow (Min. Purchase Qty 100+) - Pkg Qty 500

Item #: B431112

Not Yet Rated

Usually ships in 14 to 17 days

$1,650.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Corrugated Plastic Knockdown Tray, 24x12x4-1/2, Gray (Min. Purchase Qty 100+) - Pkg Qty 500

Corrugated Plastic Knockdown Tray, 24x12x4-1/2, Gray (Min. Purchase Qty 100+) - Pkg Qty 500

Item #: WBB431074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant