Take 15% off your entire order!

Offer applied at checkout

Corrugated Plastic Nestable Tray, 13x12x4-1/2, Blue (Min. Purchase Qty 76+) - Pkg Qty 270

Corrugated Plastic Nestable Tray, 13x12x4-1/2, Blue (Min. Purchase Qty 76+) - Pkg Qty 270

Item #: WBB430994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $1,485.00 / Pkg of 270

$247.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,485.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Corrugated Plastic Nestable Tray, 13x12x4-1/2, Blue (Min. Purchase Qty 76+)

All trays are all nestable or straight wall, and are available in either a knockdown (shipped flat) or sonic welded (shipped nested) version.All trays are made out of 160# Double Faced High Density Polyethylene corrugated plastic.

Product Specifications

  • LENGTH INCHES13
  • WIDTH INCHES12
  • HEIGHT INCHES4-1/2
  • CAPACITY CUBIC FEET0.4
  • CAPACITY GALLONS2.99
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDMinnesota Diversified
  • CONSTRUCTIONCorrugated Plastic
  • MANUFACTURER PART NUMBER5572-Blu-100
  • MINIMUM PURCHASE QUANTITY205
  • PACKAGE QUANTITY1
  • SHIPPING METHODNested
  • STACK AND/OR NESTNest
  • STYLETray
  • TYPEWith Handles
  • WEIGHT LBS0.53
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Corrugated Plastic Nestable Tray, No Handles, 13x12x4-1/2, Blue (Min. Purchase Qty 76+) - Pkg Qty 270

Item #: B430932

Not Yet Rated

Usually ships in 14 to 17 days

$1,080.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Corrugated Plastic Nestable Tray, 13x12x4-1/2, Blue (Min. Purchase Qty 76+) - Pkg Qty 270

Corrugated Plastic Nestable Tray, 13x12x4-1/2, Blue (Min. Purchase Qty 76+) - Pkg Qty 270

Item #: WBB430994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant