Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Plastic Nestable Tray, 13x12x4-1/2, Natural (Min. Purchase Qty 76+)
See all 12 items in product family

Corrugated Plastic Nestable Tray, 13x12x4-1/2, Natural (Min. Purchase Qty 76+)

Item #: WBB430989

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 76 ($448.40)

Price: $5.90
Product Information
Customer Review
Product Q&A
Accessories
Corrugated Plastic Nestable Tray, 13x12x4-1/2, Natural (Min. Purchase Qty 76+)

All trays are all nestable or straight wall, and are available in either a knockdown (shipped flat) or sonic welded (shipped nested) version. All trays are made out of 160# Double Faced High Density Polyethylene corrugated plastic.

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES12
    • HEIGHT INCHES4-1/2
    • CAPACITY CUBIC FEET0.4
    • CAPACITY GALLONS2.99
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDMinnesota Diversified
    • CONSTRUCTIONCorrugated Plastic
    • MANUFACTURERS PART NUMBER5572-Nat-100
    • MINIMUM PURCHASE QUANTITY205
    • PACKAGE QUANTITY1
    • SHIPPING METHODNested
    • STACK AND/OR NESTNest
    • STYLETray
    • TYPEWith Handles
    • WEIGHT LBS0.53

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!