Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Board Handler Tray,24-3/4"L x 13-3/4"W x 2-1/4"H

Protektive Pak ESD Board Handler Tray,24-3/4"L x 13-3/4"W x 2-1/4"H

Item #: WBB1110675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD Board Handler Tray,24-3/4"L x 13-3/4"W x 2-1/4"H

Features:
  • Trays stack and nest together, improving productivity and saving valuable space
  • Used to transport or store ESD sensitive items
  • Static dissipative foam (RTT 10E6 - 10E7 ohms) laminated to bottom
  • Foam bottom is shuntable so board leads can be kept at equipotential
  • No assembly required
  • Great container for Kanban
  • Impregnated corrugated material; greater durability than coated or printed material
  • Static dissipative surface of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material, and is 100% recyclable
  • Reusable, ensuring best value
  • Identified with ESD Protective Symbol (Ref: ESD 8.1)
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES24-3/4
  • WIDTH INCHES13-3/4
  • HEIGHT INCHES2-1/4
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDProtektive Pak
  • CONSTRUCTIONCorrugated Fiberboard
  • INSIDE HEIGHT INCHES2-1/8
  • INSIDE LENGTH INCHES24
  • INSIDE WIDTH INCHES13-1/2
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER37652
  • PACKAGE QUANTITY1
  • SERIESProtektive Pak
  • STACK AND/OR NESTNo
  • STYLEBoard Handler
  • TEMPERATURE TOLERANCE37 to 200 °F
  • TYPEESD Trays
  • WEIGHT LBS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Protektive Pak ESD Board Handler Tray,18-5/8"L x 13-7/8"W x 2-1/4"H

Item #: B1110771

Not Yet Rated

Usually ships in 5 to 8 days

$23.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Board Handler Tray,24-3/4"L x 13-3/4"W x 2-1/4"H

Protektive Pak ESD Board Handler Tray,24-3/4"L x 13-3/4"W x 2-1/4"H

Item #: WBB1110675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant