Take 15% off your entire order!

Offer applied at checkout

Vollrath, Traex Fast Food Tray, Teal, 17-3/16" X 12-1/8" - Pkg Qty 24

Vollrath, Traex Fast Food Tray, Teal, 17-3/16" X 12-1/8" - Pkg Qty 24

Item #: WBB1225819

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.70 ea.

Price: $88.80 / Pkg of 24

Save $4.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Traex Fast Food Tray, Teal, 17-3/16" X 12-1/8"

Features:
  • Affordable and durable
  • Easy to clean with built-in handles for comfortable & controlled handling
  • "Linen look" finish gives a sharper imprint image
  • Dishwasher safe
  • Stain and odor resistant
  • Stackable and approved for up to 180° F for 30 minutes

Product Specifications

  • LENGTH INCHES12-1/8
  • WIDTH INCHES17-3/16
  • COLOR FINISHTeal
  • BRANDVollrath®
  • CERTIFICATIONSNSF
  • DESCRIPTIONTraex Fast Food Trays
  • MANUFACTURERS PART NUMBER1216-33
  • PACKAGE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Traex Fast Food Tray, Teal, 18-1/2" X 13-7/8" - Pkg Qty 12

Item #: B1225820

Not Yet Rated

Usually ships in 5 to 8 days

$56.52

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Traex Fast Food Tray, Teal, 17-3/16" X 12-1/8" - Pkg Qty 24

Vollrath, Traex Fast Food Tray, Teal, 17-3/16" X 12-1/8" - Pkg Qty 24

Item #: WBB1225819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant