Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :T9FB3800719

MPN #: FG330700CLR

Rubbermaid® Food/Tote Box, 2 Gallon Capacity, 18"L x 12"W x 3-1/2"H, Clear - Pkg Qty 6

Product Description
The Rubbermaid® Commercial Food Storage Container can be used to store or serve food.

Features:
  • Efficiently stores and transports bulk foods
  • Clarity allows for product identification for easier inventory control and ordering
  • Texturing on corners and base reduces scratching
  • Labeling window visible on bases and lids for date and information coding


PRICE
$161.70  Sold in packages of 6 / $26.95 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12 in
Height3-1/2 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorClear
LidNo
Capacity0.27 ft³
MaterialPolycarbonate
Package Quantity6
Manufacturers Part NumberFG330700CLR
BrandRubbermaid

Compliance & Certifications

CertificationsUSDA, REACH Compliant, NSF Certified