Rubbermaid Palletote Box, 19-1/2"L x 15-1/2"W x 10"H, Gray, Polyethylene - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid Palletote Box - 1.3
RUBBERMAID Palletote Boxes are perfect for use as returnable/reusable shipping containers. Fit 48x40" pallets. Made of injection-molded, high-density, gray polyethylene. Nestable and stackable with or without lids. Lids, sold separately, snap on tightly. Materials have been approved to meet FDA standards. Appropriate for lean manufacturing.
RUBBERMAID Palletote Boxes are perfect for use as returnable/reusable shipping containers. Fit 48x40" pallets. Made of injection-molded, high-density, gray polyethylene. Nestable and stackable with or without lids. Lids, sold separately, snap on tightly. Materials have been approved to meet FDA standards. Appropriate for lean manufacturing.
PRICE
$389.50 Sold in packages of 10 / $38.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 15-1/2 in |
| Height | 10 in |
| Size (L x W x H) | 19-1/2 x 15-1/2 x 10 in |
| Inside Length | 14 in |
| Inside Width | 12-1/2 in |
| Inside Height | 9-1/4 in |
Product Details
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 1.3 ft³ |
| Material | Polyethylene |
| Package Quantity | 10 |
| Manufacturers Part Number | 1721 |
| Stack and/or Nest | Stack & Nest |
| Brand | Rubbermaid |