Ellwood Safety Foot Guards, Rubber Strap, Thermo-Foam Plastic, Green, 5" Width, One Size, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, comfortable, economical, rugged Thermo-Foam plastic guards withstand impact of 50 foot pounds. Rubber straps on sole and heel slip on and off easily. One size fits all.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Style | Foot Guards |
| Type | Lightweight |
| Material | Thermo-Foam Plastic |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Foot Guards |
| Color | Green |
| Manufacturers Part Number | 500 |
| Brand | Ellwood Safety |