Genuine Grip® Women's Comfort Oxford Shoes, Size 6.5W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Grip® slip-resistant rubber outsole with superior grip. Shock absorbing composite foam mid-sole. Walking on AirPolyurethane footbed to reduce fatigue. Oil & water resistant.
Quality Leather Upper
Flexible Soft Insole Board
Ergonomic Design with Medium & Wide Fit
Low Cut Lace-up Oxfords
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect for Chefs, Doctors, Teachers, and Retail Store or Restaurant Employees
Quality Leather Upper
Flexible Soft Insole Board
Ergonomic Design with Medium & Wide Fit
Low Cut Lace-up Oxfords
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect for Chefs, Doctors, Teachers, and Retail Store or Restaurant Employees
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Size | 6.5 |
| Shoe Width | Wide |
Product Details
| Type | Work Shoes |
| Upper Material | Leather |
| Color | Black |
| Midsole Material | PU |
| Outsole Design | Rubber |
| Style | Oxfords |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Lace-Up |
| Material | Leather |
| Footwear Sole Pattern | Slip Resistant |
| Outsole Material | Rubber |
| Description | Women's Comfort Oxford Shoes |
| Package Quantity | 1 |
| Gender | Women's |
| Manufacturers Part Number | 720-6.5W |
| Shank Material | TPU |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Genuine Grip |