Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3227981

MPN #: PFtPrt

Mighty Line® Foot Prints, 3-1/2'W x 9-1/2"L, 50 Mil, Purple, 50/Pack

Product Description
Purple Mighty Line® Foot Prints are 9-1/2" by 3-1/2", pack of 50. Mighty Line® footprints are a great 5S tool. These footprints can highlight traffic ways through the warehouse. Keep your workers safe by organizing your foot traffic. This product is 50 Mil thick. To apply, just peel the adhesive backing and stick to a clean, dry floor. This product does not leave residue during removal. This product is limited warrantied to stay on the floor for 1 year.

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut footprints for walkways
  • Easier to install then paint and lasts
  • Aisleway Marking, Pedestrian Pathway Marking
  • Pedestrian Traffic Labels


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2
Width3-1/2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeFloor Tape Footprints
ColorPurple
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity50
Manufacturers Part NumberPFtPrt
Reflective TypeNon Reflective
ShapeFootprints
BrandMighty Line

Warranty

Warranty1 yr