Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forbes Industries

Model # :WBB1934185

MPN #: 4971-WDS

Forbes 4971-WDS - Room Service Table, Rectangular Tabletop

Product Description
Forbes 4971 - Room Service Table, Rectangular Tabletop

Forbes Room Service Table has a rectangular tabletop rectangular tabletop - 35-1/2"L x 39"W with two bi-fold drop leaves, and vinyl-dipped drop down shelves for hot and cold box storage. These shelves fold up when not in use to provide better nestability. Ultra Series, painted steel frame.

Features:
  • Rectangular Tabletop - 35-1/2" x 39"
  • 2 bi-Fold Drop Leaves
  • 4 Casters With 2 Brakes
  • White
  • Black Vinyl Edge
PRICE
$1,299.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width35-1/2 in
Height29-1/2 in
Weight70-3/16 lbs
Wheel Diameter5 in

Product Details

ColorStone Matrix Laminate
Caster TypeAll Swivel
Top Color FamilyGray
Wheel TypeRubber Tread
Made in the USAYes
Manufacturers Part Number4971-WDS
Top MaterialLaminate
BrandForbes Industries

Warranty

Warranty1 yr