Pipe Location & Inspection
Availability
Type
Brand
Voltage
Length
Height
Color
Price
Related Products
When plumbers need a reliable drain cleaner with extra spark in its strength to finish bigger jobs, they turn to the Global Industrial™ Electric Drain Cleaner. This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The ...
Ideal for plumbers, maintenance workers, and homeowners alike, the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner puts drain cleaning control in the palm of your hand. This lightweight, versatile machine unclogs and cleans small pipes from 3/4" to 3" in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the ...
Suitable for restrooms and kitchens in commercial and residential settings, the Global Industrial™ Electric Handheld Drain Cleaner makes easy work of clearing and unclogging small drains in bathtubs, toilets, and other common plumbing fixtures. Lightweight and versatile ― and packaged in a convenient tool box for ease of storage and use ― this handheld drain cleaner comes with 3 cleaning cables preinstalled in the drums, allowing plumbers, maintenance workers, and homeowners alike to quickly switch between different drums for a variety of applications. A powerful, adjustable speed ...
Standout Features: ✓ Extra cutting wheel and brushes included. ✓ Die Head: Automatic opening style 815A. ✓ Plastic carrying case for standard HS die storage. Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Automatic Die Head. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. It is equipped with a through-the-head oiling system with an integral oil reservoir, which is self-priming with a constant-flow. ETL listed. 1 Year Limited Warranty. Universal type motor: ...
The Global Industrial™ Wire Core Cable With Bulb Auger when connected to the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner provides a deep cleaning solution for clearing out debris and blockages in drains channels. Constructed of heavy-gauge wire this drain cleaner is coiled tightly and heat treated to ensure lasting durability and strength. This unit is intended to replace existing wire core cables. 1 Year Limited Warranty.