- 0.5 Non-Reversing Inline Air Drill Keyless Chuck
- Keyless Chuck
- Non-Reversible
- Lockoff Lever Throttle
- Built-in Speed Regulator
- Rear Exhaust
- Ergonomic Housing
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Force Non-Reversible Force Air Drill, 3/8" Chuck Size, Keyless Chuck, 2500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 3/8 in |
| Spindle Thread | 3/8 - 24 in |
Product Details
| RPM | 2500 rpm |
| Horsepower | 0.4 HP |
| Color | White/Black |
| Chuck Type | Keyless |
| Max PSI | 90 psi |
| Handle Type | Straight |
| Style | Non-Reversible |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 5434CKL |
| PSI | 90 psi |
| Free Speed | 2500 rpm |
| Exhaust | Rear |
| Brand | Force |
Warranty
| Warranty | 1 yr |