Features:
- Reliable: With the durability of its aluminum housing, you can count on this tool to be reliable and work well time after time. Comes with 1 year warranty
- 0.5 HP, 500 RPM, Variable trigger allows easy start
Weights & Dimensions
| Length | 8-11/16 |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 1/2 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Reversible | No |
| Manufacturers Part Number | 7803AKC |
| PSI | 90 psi |
| Throttle | Trigger |
| Sound Level | 94 |
| Free Speed | 500 rpm |
| Exhaust | Handle |
| Brand | Ingersoll Rand |
| RPM | 500 rpm |
| Handle Material | Aluminum |
| Horsepower | 0.5 HP |
| Gear Train | Planetary |
| Color | Silver |
| Chuck Type | Keyless |
| Style | Pistol |
| CFM High | 27 CFM |
| Description | Air Drill |
| Duty | General |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |