Memmert Forced Air Circulation Incubator, 32 Liters, 115 Volt
Write a Review
|
Questions & Answers (0)
Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature.
PRICE
$3,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 106 lbs |
| Exterior Dimensions | 23"W x 9-13/16"D x 27-11/16"H |
| Inside Dimensions | 12.6"H x 15.8"W x 9.8"D |
Product Details
| Color | Silver |
| Door Type | Solid |
| Hertz | 50/60 Hz |
| Convection | Forced Air Convection |
| Temperature Range | Ambient +10 to 80°C |
| Capacity | 1.1 FT³ |
| Voltage | 115 V |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Controller | Single Display |
| Description | Forced Air Circulation Incubator |
| Watts | 800 W |
| Manufacturers Part Number | IF 30 - 115 Volt |
| Sensor | 1 Pt100 Sensor |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3YR yr |
Compliance & Certifications
| Certifications | UL Listed |