Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB3127423

MPN #: IF 75 - 230 Volt

Memmert Forced Air Circulation Incubator, 74 Liters, 230 Volt

Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature.

PRICE
$4,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight145.5 lbs
Exterior Dimensions23"W x 20-3/16"D x 37-3/16"H
Inside Dimensions22"H x 15.8"W x 13"D

Product Details

ColorSilver
Door TypeSolid
Hertz50/60 Hz
ConvectionForced Air Convection
Temperature RangeAmbient +10 to 80°C
Capacity2.6 FT³
Voltage230 V
Number of Shelves2
MaterialStainless Steel
ControllerSingle Display
DescriptionForced Air Circulation Incubator
Watts1250 W
Manufacturers Part NumberIF 75 - 230 Volt
Sensor1 Pt100 Sensor
Shelf MaterialStainless Steel
BrandMemmert
Digital/AnalogDigital

Warranty

Warranty3YR yr

Compliance & Certifications

CertificationsUL Listed