The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for forced air circulation; the fan can also be switched off completely, and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Over temperature monitor TWW, protection class 3.1 or adjustable temperature limiter TWB, protection class 2, selectable on display.
Memmert Forced Air Circulation Incubator, Programmable, 32 Liters, 115 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 106 lbs |
| Exterior Dimensions | 23"W x 17-1/8"D x 27-11/16"H |
| Inside Dimensions | 12.6"H x 15.8"W x 9.8"D |
Product Details
| Color | Silver |
| Door Type | Solid |
| Hertz | 50/60 Hz |
| Convection | Forced Air Convection |
| Temperature Range | Ambient +10 to 80°C |
| Capacity | 1.1 FT³ |
| Voltage | 115 V |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Controller | Twin Display |
| Description | Programmable Forced Air Circulation Incubator |
| Watts | 800 W |
| Manufacturers Part Number | IF 30 Plus - 115 Volt |
| Sensor | 2 Pt100 Sensor |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3YR yr |
Compliance & Certifications
| Certifications | UL Listed |