Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Ford Micro-V Stretch Fit Installation Tool - Gates 91032

Ford Micro-V Stretch Fit Installation Tool - Gates 91032

Item #: WBB2438608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Ford Micro-V Stretch Fit Installation Tool

The 2016-2011 Ford Fiesta engines utilize Stretch Fit belt technology on the A/C and Alternator drive. This tool is required for proper installation to avoid damaging the belt. Unlike the OE belt, this tool is available separately so that the technician isn't forced to buy a tool every time a belt is installed.



Application Summary: 2019-17 Ford, Escape, 4-Cyl. 1.5 L, Stretch Fit Belt Installation Tool

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escape - Engine: L4, 1.5L, 1499cc, 91ci, GAS   2017-2019
  • Escape - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2019-2019
  • Escape - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2019-2019
  • Escape - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2019-2019
  • Escape - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2019-2019
  • Fiesta - Engine: L4, 1.6L, 1596cc, 97ci, GAS   2011-2019
  • Fiesta - Engine: L4, 1.6L, 1597cc, 97ci, GAS   2016-2016
  • Fiesta - Engine: L4, 1.6L, 1597cc, 98ci, GAS   2011-2014
  • Fiesta Ikon - Engine: L4, 1.6L, 1588cc, 98ci, CNG   2012-2015
  • Fiesta Ikon - Engine: L4, 1.6L, 1588cc, 98ci, GAS   2012-2015
  • Fiesta Ikon - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2011-2012
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Escape   2017-2019
  • Fiesta   2011-2019
  • Fiesta Ikon   2011-2015

Product Details

  • Description Ford Micro-V Stretch Fit Installation Tool
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ford Micro-V Stretch Fit Installation Tool - Gates 91032

Ford Micro-V Stretch Fit Installation Tool - Gates 91032

Item #: WBB2438608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ford Micro-V Stretch Fit Installation Tool - Gates 91032
    Ford Micro-V Stretch Fit Installation Tool - Gates 91032
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant