Air Powered Forklift Truck Jack AIR-J
Write a Review
|
Questions & Answers (0)
Product Description
Air-assist motor quickly raises saddle to lift point and then lifts load to desired height. Air powered for quick and easy operation. Uses standard coupler hook-up to a shop air compressor with air regulator control lever handle. Pressure relief valve is located on top of handle for metered control and load height adjustment.
PRICE
$989.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 8-1/4 in |
| Raised Height | 18-1/4 in |
| Weight Capacity | 44,000 lbs |
| Weight | 106 lbs |
Product Details
| Type | Air Powered Forklift Jack |
| Manufacturers Part Number | AIR-J |
| Brand | Vestil |