Forkliftable Plastic Bulk Shipping Container,No Lid,49-1/2"L x 37-1/2"W x 21-1/2"H,1200 lb Cap,Ornge
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving.
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 37-1/2 in |
| Depth | 21-1/2 in |
| Height | 21-1/2 in |
| Size (L x W x H) | 49-1/2 x 37-1/2 x 21-1/2 in |
| Inside Length | 47-1/2 in |
| Inside Width | 35 in |
| Inside Height | 16-1/2 in |
| Inside Bottom Length | 47-1/2 in |
| Inside Bottom Width | 35 in |
| Stacked Weight Capacity | 72 lbs |
| Weight Capacity | 1200 lbs |
| Weight | 85 lbs |
Product Details
| Assembly Required | No |
| Material | Medium Density Polyethylene |
| Manufacturers Part Number | SO50382ORANGE |
| Brand | Myton Industries |
| Type | Non-Collapsible Container |
| Color | Orange |
| Fork Entry | 4-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 16 ft³ |
| Casters Included | No |
| Number of Compartments | 4 way |
| Stack and/or Nest | Stack |