Forkliftable Plastic Bulk Shipping Container w/ Lid, 41"L x 28"W x 26-1/2"H, 500 lb Capacity, Orange
|
Questions & Answers (0)
Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.
PRICE
$305.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 28 in |
| Depth | 30 in |
| Height | 26-1/2 in |
| Size (L x W x H) | 41 x 28 x 26-1/2 in |
| Inside Length | 37 in |
| Inside Width | 25 in |
| Inside Height | 24-1/2 in |
| Inside Bottom Length | 36 in |
| Inside Bottom Width | 23-1/2 in |
| Stacked Weight Capacity | 99 lbs |
| Weight Capacity | 500 lbs |
| Weight | 45 lbs |
Product Details
| Assembly Required | No |
| Material | Medium Density Polyethylene |
| Manufacturers Part Number | MTE2LORANGE |
| Brand | Myton Industries |
| Type | Non-Collapsible Container |
| Color | Orange |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | Yes |
| Capacity | 14 ft³ |
| Casters Included | No |
| Number of Compartments | 2 way |
| Stack and/or Nest | Stack |