Forkliftable Plastic Bulk Shipping Container w/ Lid, 45"L x 30"W x 33"H, 650 lb Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid. Color white is a FDA approved natural polyethylene.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 30 in |
| Depth | 33 in |
| Height | 33 in |
| Size (L x W x H) | 45 x 30 x 33 in |
| Inside Length | 41-1/4 in |
| Inside Width | 26-1/2 in |
| Inside Height | 28 in |
| Inside Bottom Length | 39 in |
| Inside Bottom Width | 24-1/4 in |
| Stacked Weight Capacity | 99 lbs |
| Weight Capacity | 650 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Material | Medium Density Polyethylene |
| Manufacturers Part Number | MTR-2WH |
| Brand | Myton Industries |
| Type | Non-Collapsible Container |
| Color | White |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | Yes |
| Capacity | 16.5 ft³ |
| Casters Included | No |
| Number of Compartments | 2 Way |
| Stack and/or Nest | Stack & Nest |