Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Myton Industries

Model # :WB184196RG

MPN #: MTH4ORANGE

Forkliftable Plastic Bulk Shipping Container w/ Lid, 42"L x 34"W x 42"H, 800 lb Capacity, Orange

Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
319.95
Buy 11 units - 24 units
305.95Save $14.00 (4%)
Buy 25+ units
295.95Save $24.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width34 in
Depth42 in
Height42 in
Size (L x W x H)42 x 34 x 42 in
Inside Length39 in
Inside Width31 in
Inside Height36 in
Inside Bottom Length37 in
Inside Bottom Width29 in
Stacked Weight Capacity52 lbs
Weight Capacity800 lbs
Weight90 lbs

Product Details

Assembly RequiredNo
MaterialMedium Density Polyethylene
Manufacturers Part NumberMTH4ORANGE
BrandMyton Industries
TypeNon-Collapsible Container
ColorOrange
Fork Entry4-Way
StyleRotationally Molded Plastic
LidYes
Capacity23 ft³
Casters IncludedNo
Number of Compartments4 way
Stack and/or NestStack