Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Visual Products

Model # :WB443034RG

MPN #: UVWT200-ORANGE

Plastic Utility Tray Orange 26" L x 12-1/2" W x 4-1/2 H - Pkg Qty 5

Product Description
PLASTIC UTILITY TRAYS
Utility trays are ideal for any application including mailrooms, supply storage and even security checkpoints. Made of ABS plastic with a matter finish. Plastic trays are nestable when empty for compact storage. Built-in hand pockets for easy lifting. Rounded corners for safety. Interior tray surface features an anti-skid waffle design. Measures 26"L x 12-1/2"W x 4-1/2"H.

PRICE
$139.75  Sold in packages of 5 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width12-1/2 in
Height4-1/2 in
Size (L x W x H)26 x 12-1/2 x 4-1/2 in
Inside Length24-3/8 in
Inside Width11-1/2 in
Inside Height4 in

Product Details

TypeTray
ColorOrange
MaterialABS Plastic
Package Quantity5
Manufacturers Part NumberUVWT200-ORANGE
Stack and/or NestNest
BrandUnited Visual Products