Forkliftable Plastic Bulk Shipping Container w/ Lid, 44"L x 44"W x 23"H, 700 lb. Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed lid.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 44 in |
| Depth | 23 in |
| Height | 23 in |
| Size (L x W x H) | 44 x 44 x 23 in |
| Inside Length | 41 in |
| Inside Width | 41-1/2 in |
| Inside Height | 19 in |
| Inside Bottom Length | 40 in |
| Inside Bottom Width | 40 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 700 lbs |
| Weight | 67 lbs |
Product Details
| Assembly Required | No |
| Material | Medium Density Polyethylene |
| Manufacturers Part Number | MTG2RED |
| Brand | Myton Industries |
| Type | Non-Collapsible Container |
| Color | Red |
| Fork Entry | 4-Way |
| Style | Rotationally Molded Plastic |
| Lid | Yes |
| Capacity | 18 ft³ |
| Casters Included | No |
| Number of Compartments | 4 way |
| Stack and/or Nest | Stack |