Forkliftable Plastic Bulk Shipping Container w/ Lid, 43"L x 26-1/2"W x 24"H, 550 lb. Capacity, Blue
|
Questions & Answers (0)
Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 26-1/2 in |
| Depth | 24 in |
| Height | 24 in |
| Size (L x W x H) | 43 x 26-1/2 x 24 in |
| Inside Length | 38-1/2 in |
| Inside Width | 23 in |
| Inside Height | 18-1/2 in |
| Inside Bottom Length | 36-1/2 in |
| Inside Bottom Width | 20-1/2 in |
| Stacked Weight Capacity | 132 lbs |
| Weight Capacity | 550 lbs |
| Weight | 34 lbs |
Product Details
| Assembly Required | No |
| Material | Medium Density Polyethylene |
| Manufacturers Part Number | MTW2BL |
| Brand | Myton Industries |
| Type | Non-Collapsible Container |
| Color | Blue |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | Yes |
| Capacity | 8.7 ft³ |
| Casters Included | No |
| Number of Compartments | 2 way |
| Stack and/or Nest | Stack & Nest |