Works well in paint and finish rooms for removing over sprayed paint from floors. Simply slide fork into opening and attach safety restraint to carriage for safety. Features hardened scraping blade for long life and durability. 12"W Blade is mounted in a pivot assembly to allow it to raise up with contact against a crack or rise in the floor. Heavy-duty welded steel construction with painted finish.
Forklift Truck Floor Scraper SCRAPE-1
|
Questions & Answers (0)
Product Description
PRICE
$482.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 13 in |
| Height | 8-5/8 in |
| Weight | 145 lbs |
| Fork Opening | 9-1/4 x 3-1/4 in |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | SCRAPE-1 |
| Brand | Vestil |