Ideal Warehouse Forklift Battery Water Refilling Gun 9"
|
Questions & Answers (0)
Product Description
Simplify Forklift Battery Maintenance!
The Gun automatically shuts off at the correct fill level every time, keeping your employees safe. The Forklift Battery Watering Gun keeps your batteries properly filled and your battery tops dry. The Gun automatically shuts off at the correct fill level every time, keeping your employees safe. No longer will they have to bend awkwardly over the battery and look into each cell. Now they can insert the tip of the Gun and pull the trigger. This gives an accurate cell fill every time without back strain or the risk of an acid splash. Features a flow rate of 1.7 gallons/minute (6.4 litres/minute) to fill even the largest battery cells at a rapid pace. The handle features haptic feedback when the automatic shutoff is engaged to alert you that the battery has been filled to the proper level.
The Gun automatically shuts off at the correct fill level every time, keeping your employees safe. The Forklift Battery Watering Gun keeps your batteries properly filled and your battery tops dry. The Gun automatically shuts off at the correct fill level every time, keeping your employees safe. No longer will they have to bend awkwardly over the battery and look into each cell. Now they can insert the tip of the Gun and pull the trigger. This gives an accurate cell fill every time without back strain or the risk of an acid splash. Features a flow rate of 1.7 gallons/minute (6.4 litres/minute) to fill even the largest battery cells at a rapid pace. The handle features haptic feedback when the automatic shutoff is engaged to alert you that the battery has been filled to the proper level.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 7 in |
| Height | 1-1/2 in |
| Weight | 1-1/2 lbs |
| Diameter | 27/32 (Front Nozzle) in |
Product Details
| Type | Forklift Battery Watering Gun |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow and Black |
| Manufacturers Part Number | 70-1179 |
| Accessory Type | Water Refilling Gun |
| Brand | Ideal Warehouse Innovations, Inc. |