Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985057

MPN #: FTLP-5454-HR

Forklift Loading Platform Attachment, Rails & Rear Screen FTLP-5454-HR

Product Description
This portable loading platform offers a safe and quick method to load/unload cargo and equipment with a fork lift when no dock bay is available. Simply insert forks into the pockets of the platform, secure to the forklift with the safety chain and the cargo is ready to be loaded onto a truck or trailer. Platform includes a 12"L loading ramp that rotates and locks vertically to help retain the load, three 6"H side retaining walls and four tie-down rings (tie-downs not included). Durable welded steel construction for long life and a high-traction treadplate platform surface for safety.

Loading Platform with Protective Guard Rails has two 39"H hand rails, a 60"H rear steel mesh screen and dual safety chain gate for added protection.

PRICE
$1,599.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width54 in
Height60 in
Weight Capacity2000 lbs
Weight370 lbs
Fork Opening7-1/2 x 2-1/2 in

Product Details

Assembly RequiredNo
TypeLoading Platform with Guard Rails
MaterialSteel
ColorBlue
Manufacturers Part NumberFTLP-5454-HR
BrandVestil