Forkliftable Order Picking Truck, 3600 lbs. Capacity - Large capacity, three shelf truck designed to securely attach to your order picker. Two full width fork pockets on 24" centers and 1-1/2" steel grab bar make attachment easy. Shelves have 19" clearance. Overall height is 69". 2 rigid and 2 swivel 6" polyurethane casters assure smooth rolling, even with a full load of 3600 lbs. 48" length allows the unit to fit down any aisle!
Little Giant® Forkliftable Order Picking Truck, 3600 lb. Capacity, 48"L x 30"W x 68", Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,005.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 68 in |
| Weight Capacity | 3600 lbs |
| Weight | 295 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 19 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Forkliftable Order Picking Truck |
| Shelf Type | Flat Solid with Lip Down |
| Color | Gray |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | T3-3048-6PYFP60 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |