Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135008

MPN #: T3L24486PYFP60

Little Giant® Forkliftable Truck w/ 3 Shelves, 3600 lb. Cap., 53-1/2"L x 24"W x 70-1/2"H, Gray

Product Description
Large capacity, three shelf truck designed to securely attach to your order picker.

Features:
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • Two rigid and two swivel casters
  • 6" polyurethane wheels
  • Overall height: 69"
  • Custom configurations available: Please reach out directly to the Little Giant
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • 3600 lbs. Capacity
Available Configurations:
  • Available with 2 or 3 shelves
    2 shelf version: 29-1/4" shelf clearance
    3 shelf version: 19" shelf clearance
  • Shelves available with flush edges, or 1-1/2" retaining lips


PRICE
$1,959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1959.00
Buy 6 units - 11 units
1859.00Save $100.00 (5%)
Buy 12+ units
1805.00Save $154.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2
Width24 in
Height70-1/2 in
Weight Capacity3600 lbs
Weight246 lbs
Wheel Diameter6 in
Gauge12
Shelf Size24" x 48"

Product Details

Assembly RequiredNo
TypeForkliftable Order Picking Truck
Shelf TypeFixed
ColorGray
Wheel TypePolyurethane
Number of Shelves3
MaterialSteel
DescriptionForkliftable Order Picking Truck
Package Quantity1
Manufacturers Part NumberT3L24486PYFP60
Shelf StyleRetaining
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr