Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Koolmist Formula 77 Coolant, 1 Gallon - Pkg Qty 2

Koolmist Formula 77 Coolant, 1 Gallon - Pkg Qty 2

Item #: WBB915828

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.95 ea.

Price: $139.90 / Pkg of 2

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Koolmist Formula 78 Coolant, 1 Gallon - Pkg Qty 2

Koolmist Formula 78 Coolant, 1 Gallon - Pkg Qty 2

Koolmist Formula 77 Coolant, 1 Case (4 x 1 Gallon Bottles)

Koolmist Formula 77 Coolant, 1 Case (4 x 1 Gallon Bottles)

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

TAP-EZE X2 Tapping Fluid - 1 Gallon Container

TAP-EZE X2 Tapping Fluid - 1 Gallon Container

METCOR 52 Corrosion Inhibitor - 5 Gallon Pail

METCOR 52 Corrosion Inhibitor - 5 Gallon Pail

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Koolmist Formula 77 Coolant

The improved Formula "77" is highly recommended for mistcooling any metal or alloy where tougher machining condtions require greater lubricity. It is particularly useful where tool pressure is exceptionally great or where the material is very abrasive. Formula "77" provides the extra lubrication needed to protect the cutting edge of the tool. Formula "77" has been reformulated to provide the same safety for use as Formula "78" where incorporating additional lubricity ingredients for more demanding machining applications. In addition, Formula "77" provides excellent service in most general purpose flood cooling applications. One coolant-Formula "77" - will fill most of your general mist and flood coolant needs. Formula "77" eliminates double coolant inventory, cuts storage space requirements and reduces your costs.

Weights & Dimensions

  • Size 1 Gallon

Product Details

  • Type Mist Coolant
  • For Use With All Metals
  • Brand Koolmist
  • Description Metalworking Fluid
  • Package Type Jug
  • Formula Formula 77
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 06, 2015

    Koolmist Formula 77 Coolant
    Your review:
    Great Product. Product as described, fast shipment.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koolmist Formula 77 Coolant, 1 Gallon - Pkg Qty 2

Koolmist Formula 77 Coolant, 1 Gallon - Pkg Qty 2

Item #: WBB915828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant