Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB915898

MPN #: 78-5

Koolmist Formula 78 Coolant, 5 Gallon Pail

|
Questions & Answers (0)
PRICE
$321.95
Usually ships in 2 to 5 days
New formula improved after years of research, Formula "78" is a chemical base mist coolant that dissolves in water to a clear solution. It is the most universal mist coolant available. It can be used on any metal or alloy, and displays high efficiency in the cutting of exotic metals and alloys such as Monel, Inconel, Titanium, etc., as well as all non-ferrous metals. Formula "78" meets all OSHA standards. It is free of halogens and sulfides. It is safe for operators whether in liquid or mist form. Our proprietary formula completely prevents dermatitis and rancidity, and the formulation contains no irritants. All components for Formula "78" are dissipated into the atmosphere by cutter heat except on; a chemically compounded lubricant that clings to the tool to reduce friction, the prime cause of heat.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.