Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB481333

MPN #: FK4SC6478-4ME

Hallowell FK4SC6478-4ME Fort Knox Cabinet, 36"W x 24"D x 78"H, Black

Product Description
By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA

PRICE
$2,125.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2125.00
Buy 6 units - 10 units
2019.00Save $106.00 (5%)
Buy 11+ units
1959.00Save $166.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight388 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeHeavy Duty Cabinet
Shelf Capacity1450 lbs
Number of Adjustable Shelves4
ColorBlack
SeriesFort Knox
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
DescriptionCabinet
Package Quantity1
Manufacturers Part NumberFK4SC6478-4ME
Number of Fixed Shelves1
Base TypeFrame
BrandHallowell